Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size5/8 in
Details
- Adapter Type45° Elbow
- End 1 StyleMale Face Seal Bulkhead, Male Face Seal
- End 1 Thread1-14 UNS
- End 2 StyleMale Face Seal Bulkhead, Male Face Seal
- End 2 Thread1-14 UNS
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2702
Overview
Mfr description
FS2702-LN-10-10-FG