Motion
Y270A
AC Inverter Duty Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Removable Base Mount
MI ITEM #05647020
MFR #Y270A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Inverter Duty Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Removable Base Mount
MI ITEM #05647020
MFR #Y270A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3HP 1800RPM Y270A TEFC 575V 182TC 3PH
  • Replaces 90V and 180V PMDC motors (when used with AC variable frequency drives)
  • Constant torque operation from 0 to base speed (TENV ratings)
  • Constant torque operation from 1/20 speed to base speed (TEFC ratings)
  • Constant HP to twice base speed (RPM)
  • Class H insulation with CR200 magnet wire
  • Removable base for C-Face footless mounting, as noted
  • Continuous duty at 40°C ambient
  • “Quick Connect” terminal board, as noted
  • Top mounted conduit box with pigtail leads (TEFC and 1.5 HP TENV)
  • Eliminates brush and commutator maintenance
  • UL Recognized, CSA Certified, and CE Mark
  • Three-year warranty
  • Applications: Designed for direct replacement of PMDC or any other variable speed application where up to a 1000:1 constant torque speed range is required. Typical uses include: machine tools, conveyors, packaging machines, batching machines, and printing equipment

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    182TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Mounting Type
    C-Face / Removable Base
  • Full Load Efficiency
    87.50 %
  • Description Keyword
    3 hp
  • Service Factor
    1.00
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text