Motion
FNL 522 B

SKF
FNL 522 B

Flange-Mount Housing - 4-Bolt Flange, 270 mm Overall Length, Cast Iron Material
Mi Item #05647116
MFR #FNL 522 B
Price$2,589.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FNL 522 B

Flange-Mount Housing - 4-Bolt Flange, 270 mm Overall Length, Cast Iron Material
Mi Item #05647116
MFR #FNL 522 B

Mfr description
FNL522B FLANGED HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,589.11/each

Specifications

Dimensions

  • Overall Length Diameter
    270 mm

Details

  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)