Motion
J55T
Economy Toe Jack - 5 ton, 4-7/8 in Stroke, 1 in Retracted Toe Height, 22 in Extended Top Height
Mi Item #05647180
MFR #J55T
Price$2,264.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Economy Toe Jack - 5 ton, 4-7/8 in Stroke, 1 in Retracted Toe Height, 22 in Extended Top Height
Mi Item #05647180
MFR #J55T

Mfr description
J55T JACK
  • These bottle jack-style toe jacks are loaded with many of the same features as our standard bottle jacks, but the toe-lift feature and swiveling pump handle socket make them ideal for machinery lifting and positioning
  • An internal pressure relief provides added safety by limiting the jack's lifting capability to the capacity of the toe
  • Spring return is an added feature on this jack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,264.93/each

Specifications

Dimensions

  • Base Dimensions
    10-1/8 x 10-1/8 in
  • Extended Height
    22 in
  • Extended Toe Height
    5-7/8 in
  • Retracted Height
    11-1/2 in
  • Retracted Toe Height
    1 in
  • Stroke
    4-7/8 in
  • Weight
    53.0 lbs

Details

  • Handle Effort At Rated Capacity
    60 lb
  • Includes
    Carry Handle
  • Load Capacity
    5 ton
  • Product Type
    Toe Jacks
  • Strokes To Ext Piston At Max Load
    22 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)