Motion
LX-101

ENERPAC
LX-101

LX Series Hand Pump Oil - No, 1 gal, Jug
Mi Item #05647192
MFR #LX-101
Price$121.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
LX-101

LX Series Hand Pump Oil - No, 1 gal, Jug
Mi Item #05647192
MFR #LX-101

Mfr description
LX-101 HYDRAULIC OIL 1 GAL
  • Specially formulated for hand pumps
  • Anti-sludge, anti-rust additives
  • Reduced handle effort over HF blue oil, good low temperature performance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.29/each

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Color
    Yellow
  • Container Type
    Jug
  • Features & Benefits
    • Specially formulated for hand pumps • Anti-sludge, anti-rust additives • Reduced handle effort over HF blue oil, good low temperature performance • Not for use in power pumps
  • Flash Point
    374 °F
  • Food Grade
    No
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Enerpac
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    32 °F
  • Oil Type
    Hydraulic Oil
  • Pour Point
    -47.5 °F
  • Product Type
    Machine Oil
  • Series
    LX
  • Temperature Range
    32 to 140 °F
  • UPC_NO
    6.62005126347E11
  • Viscosity
    38 ASTM D445 SUS @ 212° F, 77.5 ASTM D445 SUS @ 104° F
  • Working Temperature
    32 °F / 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)