Motion
UCST214-43
Take-Up Ball Bearing Unit - Side Mount, 2.6875 in Bore, Cast Iron Housing, Set Screw Collar, 1.0625 in Slot
MI ITEM #05647410
MFR #UCST214-43
Your Price$615.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 2.6875 in Bore, Cast Iron Housing, Set Screw Collar, 1.0625 in Slot
MI ITEM #05647410
MFR #UCST214-43

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$615.59/each(List $693.48)

Overview

Mfr description
UCST214-43 2-11/16 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    8.1875 in
  • Overall Height
    6.5625 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCST200
  • Type Of Bearing
    Ball Bearing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCST214-43
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250425921
  • UPC_NO
    0808250425921
  • Radial Dynamic Load Capacity
    14000 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text