Motion
9085

3M
9085

Transfer Tape - 3.2 mil, 0.08 mm Liner Thickness, 36.0000 in Width, 54.86 m Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #05647439
MFR #9085
Price$37.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9085

Transfer Tape - 3.2 mil, 0.08 mm Liner Thickness, 36.0000 in Width, 54.86 m Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #05647439
MFR #9085

Mfr description
051111-91730-5 HI TEMP T/F TAPE 9085
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low outgassing properties benefit electronic and automotive industries
  • Transparent, double sided, 5 mil (0.13 mm) adhesive transfer tape offers a thin profile combined with our ultra high temperature acrylic adhesive for a long-lasting bond
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.10/each

Specifications

Dimensions

  • Adhesive Thickness
    5 mil, 0.13 mm
  • Length
    54.86 m
  • Liner Thickness
    3.2 mil, 0.08 mm
  • Width
    36.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7010535771
  • Manufacturer Upc Number
    00051111917305
  • Operating Temperature Range
    -40 °C to 176 °C, -40 °F to 350 °F
  • Product Form
    Roll
  • UPC_NO
    00051111917305

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)