Specifications
Dimensions
- Overall Length11 pitches
- Pin Diameter0.235 in
- Plate Height0.673 in
- Plate Thickness0.094 in
- Roller Diameter0.469 in
- Roller Width0.500 in
- Tensile Strengthft-lbs
- Weight1.605 lbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch60 / 3/4 in
- Chain StandardANSI
- Manufacturer Stock Number16465
- Material304 Stainless Steel
- Measurement StandardImperial
- Number Of Strands1
- Number Of Strands Across1
- Product TypeRoller Chain
- Resistance Application FeaturesCorrosion Resistant
- SeriesStandard
- Standards MetANSI
Overview
Mfr description
60-2SS RIV X 11P INC C/L
- Anti-corrosive chain providing excellent corrosion resistance.
- Commonly used in food processing or applications where chain is exposed to chemicals.
- Used in high and low temperature environments.