Motion
66253146922

NORTON ABRASIVES
66253146922

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 5
Mi Item #05647570
MFR #66253146922
Price$98.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253146922

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 5
Mi Item #05647570
MFR #66253146922

Mfr description
66253146922 GRINDING WHEEL FLARE CUP
  • New, A blend of sharp, free-cutting zirconia alumina and silicon carbide abrasives
  • Higher metal removal rates on medium- and high-pressure applications than older zirconia grain; up to 129% increase in G-Ratio
  • Highly effective on steel and dirty, scale-covered castings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.96/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    2 in

Details

  • Grade
    Extra Coarse Grit
  • Long Description
    The 66253146922 Portable Snagging Wheel features a 5/8 in center hole diameter, Extra Coarse Grit grade, 6 in wheel diameter, 2 in wheel thickness, and Type 11 wheel type, suitable for heavy-duty grinding operations.
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • Package Quantity
    5
  • UPC_NO
    66253146922
  • Wheel Type
    Type 11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)