1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TFL 522
100 mm Bore, Nitrile Rubber Material, Compatible Bore: 100 mm , 125 mm OD, 9.40 mm Overall Width
MI ITEM #
05647695
MFR #
TFL 522
Price
$86.88
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TFL 522
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TFL 522
100 mm Bore, Nitrile Rubber Material, Compatible Bore: 100 mm , 125 mm OD, 9.40 mm Overall Width
MI ITEM #
05647695
MFR #
TFL 522
Mfr description
TFL522 CONTACT SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$86
.88
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
100 mm
Compatible Bore Diameter
100 mm
Outside Diameter
125 mm
Overall Width
9.40 mm
Width
0.3701 in, 9.40 mm
Details
Material
Nitrile Rubber
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items