Overview
Mfr description
0208-1420.5.5 MERV 8 PLAET 14X20.5X.5
- Electrostatically charged synthetic media
- Designed for longer service life
- Up to 30% more efficient that typical fiberglass panel filters
- High dust hold capacity
- Moisture resistant
Specifications
- Filter Size14X20.5X.5
- Filter MaterialSynthetic
- Frame MaterialBeverage Board
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data