Motion
ADB7 5/8X3/4

LOVEJOY INC
ADB7 5/8X3/4

Clamp-On Beam Shaft Coupling - Double Beam, 1.5000 in OD, 2.6260 in Length, Aluminum
MI ITEM #05647817
MFR #ADB7 5/8X3/4
List Price$652.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ADB7 5/8X3/4

Clamp-On Beam Shaft Coupling - Double Beam, 1.5000 in OD, 2.6260 in Length, Aluminum
MI ITEM #05647817
MFR #ADB7 5/8X3/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$652.26/each for your price

Overview

Mfr description
ADB7-BEAM CP-5/8X3/4
  • Zero backlash design
  • Simple one piece assembly
  • Aluminum material
  • Largest amount of angular misalignment capacity

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.7500 in
  • Number Of Beams
    Double Beam
  • Outside Diameter
    1.5000 in
  • Overall Length
    2.6260 in
  • Length Through Bore
    0.7090 in
  • Material
    Aluminum
  • Max Rpm
    10000 rpm
  • Max Angular Misalignment
    7 °
  • Torsional Stiffness
    20514 in-lb/rad
  • Max Parallel Misalignment
    0.024 in
  • Max Axial Misalignment
    ± 0.010 in
  • Screw Thread Size
    M5
  • Weight
    0.35 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Series
    ADB
  • Manufacturer Upc Number
    685144768575
  • UPC_NO
    685144768575

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text