Motion
5042
Parallel Brushed DC Gearmotor - Parallel Shaft, 15 :1 Ratio, 3/8 hp, 130 V, 115.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #05647844
MFR #5042
Price$1,222.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 15 :1 Ratio, 3/8 hp, 130 V, 115.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #05647844
MFR #5042

Mfr description
5042 MOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,222.15/each

Specifications

Dimensions

  • Gear Ratio
    15 :1
  • Overhung Load
    300 lbs
  • Weight
    15.40 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    2.80 A
  • Full Load Torque
    124 in/lb
  • Harmonization Code
    8501.20.4000
  • Input Horsepower
    3/8 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Made to Order
    MTO
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    130 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • NEMA Frame
    42A
  • Output RPM
    115.0 rpm
  • Shaft Type
    Parallel
  • Stage
    2
  • Standards Met
    CSA, CURUS, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)