Motion
C12257
Taper Shank Drill Bit - 2410 Series, High Speed Steel Material, 1-1/16 in, 6-5/8 in Flute, 118 ° Point Angle, 11.2500 in, 285.75 mm Overall Length
MI ITEM #05648274
MFR #C12257
Price$188.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 2410 Series, High Speed Steel Material, 1-1/16 in, 6-5/8 in Flute, 118 ° Point Angle, 11.2500 in, 285.75 mm Overall Length
MI ITEM #05648274
MFR #C12257

Mfr description
C12257 2410 1-1/16" # 12257 DRILL BIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.80/each

Specifications

Dimensions

  • Diameter
    1.0625 in, 26.99 mm
  • Drill Bit Size
    1-1/16 in
  • Drilling Depth
    6.6250 in, 168.27 mm
  • Flute Length
    6-5/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    11.2500 in, 285.75 mm

Details

  • Bit Type
    Taper Length
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Double Margin
    No
  • Flute Type
    Standard Helix
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    2410
  • Shank Type
    Taper
  • Sheeters Drill
    No
  • Specification
    American Standards
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Standard Taper
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)