Motion
PCR20-4-4-A
Ruland PCR20-4-4-A - Beam Coupling, 4-Beam Clamp Style, Bores 0.250"x0.250", OD 1.250", L 1.500", 7075 Aluminum
MI ITEM #05648360
MFR #PCR20-4-4-A
List Price$129.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland PCR20-4-4-A - Beam Coupling, 4-Beam Clamp Style, Bores 0.250"x0.250", OD 1.250", L 1.500", 7075 Aluminum
MI ITEM #05648360
MFR #PCR20-4-4-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.71/each for your price

Overview

Mfr description
PCR20-4-4-A 4-BEAM CLAMP COUPLING

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    0.2500 in
  • Number Of Beams
    Four Beam
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.5000 in
  • Length Through Bore
    0.6950 in
  • Material
    7075 Aluminum
  • Torque Capacity
    5.67 ft-lbs
  • Max Rpm
    6000 rpm
  • Max Angular Misalignment
    3 °
  • Torsional Stiffness
    0.060 in-lb/deg
  • Max Parallel Misalignment
    0.015 in
  • Bore Tolerance
    +.001 / -.000 in
  • Operating Temperature
    -40 to +225 °F
  • Screw Thread Size
    M4
  • Weight
    0.22 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Installation Instructions
  • Series
    P-Series 4 Beam Coupling
  • UPC_NO
    63452903273

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text