Specifications
Dimensions
- Port 1 Size/Type1/4 in NPT
- Port 2 Size/Type1/4 in NPT
- Port Size1/4 NPT
- Weight0.44092 lbs, 200 g
Details
- Country of OriginJP
- DisplayIntegrated
- Flow Adjustment ValveYes
- Flow Rate Range10 L/min to 100 L/min
- Fluid CompAir, Argon, Carbon Dioxide, Nitrogen
- Piping Entry DirectionStraight
- Rated Flow Range2 to 100 (50) L/min
- SeriesPFM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)