Motion
31180 PLATINUM PLUS FINISHING GLAZE 30OZ

3M
31180 PLATINUM PLUS FINISHING GLAZE 30OZ

3M™ Platinum™ Plus Glaze, 31180, 30 fl oz, 6 per case
Mi Item #05648531
MFR #31180 PLATINUM PLUS FINISHING GLAZE 30OZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31180 PLATINUM PLUS FINISHING GLAZE 30OZ

3M™ Platinum™ Plus Glaze, 31180, 30 fl oz, 6 per case
Mi Item #05648531
MFR #31180 PLATINUM PLUS FINISHING GLAZE 30OZ

Mfr description
31180 PLATINUM PLUS FINISHING GLAZE 30OZ
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-leveling formula is excellent for skim coating and offers good vertical hang
  • Easy-sanding properties allows sanding in as few as 15 minutes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2.336 lb

Details

  • Application
    - Small Dent Repair - Applying Body Filler
  • Color
    Green
  • Material
    Polyester Resin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)