Motion
DSHG-06-3C40-C1C2-T-A100-53

YUKEN
DSHG-06-3C40-C1C2-T-A100-53

Hydraulic Directional Control Valve - Pilot Operated Actuation, 100 V ac Coil
MI ITEM #05648640
MFR #DSHG-06-3C40-C1C2-T-A100-53
Your Price$1,259.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSHG-06-3C40-C1C2-T-A100-53

Hydraulic Directional Control Valve - Pilot Operated Actuation, 100 V ac Coil
MI ITEM #05648640
MFR #DSHG-06-3C40-C1C2-T-A100-53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,259.13/each(List $1,510.96)

Overview

Mfr description
DSHG-06-3C40-C1C2-T-A100-53 DIR VALVE
  • ・CETOP D08 solenoid directional 2-stage valve - standard\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 500L/min (132gal/min)\n

Specifications

  • Actuation
    Pilot Operated
  • Maximum Operating Pressure
    31.5 psi
  • Coil Voltage
    100 V ac
  • Spool Spring Arrangement
    Spring Centered

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text