Motion
MEC0310013

GARLOCK KLOZURE
MEC0310013

Oil Seal - 0.984 in Shaft Dia., 1.654 in OD, 0.315 in Overall Width, Model 61 Design, GYLON® Lip Material
Mi Item #05648673
MFR #MEC0310013
Price$121.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
MEC0310013

Oil Seal - 0.984 in Shaft Dia., 1.654 in OD, 0.315 in Overall Width, Model 61 Design, GYLON® Lip Material
Mi Item #05648673
MFR #MEC0310013

Mfr description
PS-SEAL GYLON BLACK 25MM 42MM 8MM
  • PTFE element
  • Excellent chemical resistance
  • Recommended for small quantity requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.78/each

Specifications

Dimensions

  • Outside Diameter
    1.654 in
  • Overall Width
    0.315 in
  • Shaft Diameter
    0.984 in

Details

  • Design Type
    Model 61
  • Lip Material
    GYLON®
  • Manufacturer Catalog Number
    MEC03-10013
  • Manufacturer Upc Number
    717744658502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)