Motion
1JL9066KL
Regular Grade Top Grain Cowhide Leather Drivers Glove with Split Brown Cowhide Back - Keystone Thumb
MI ITEM #05648700
MFR #1JL9066KL
Price$9.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regular Grade Top Grain Cowhide Leather Drivers Glove with Split Brown Cowhide Back - Keystone Thumb
MI ITEM #05648700
MFR #1JL9066KL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.04/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    Brown
  • Description
    Regular Grade. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Description Keyword
    Leather Drivers
  • Leather Grade
    Regular Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb

Overview

Mfr description
1JL4066L LEATHER DRIVERS GLOVE
  • Gunn Cut Design
  • Keystone Thumb
  • Open Cuff With Color-Coded Hem
  • Grain Cowhide Palm, Split Back
  • Sewn With Heat And Cut Resistant Aramid Thread
  • Shirred Elastic Back
  • Regular Grade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought