1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PREMIER REPAK
PR5501-T150
Silicone Sealants - Tube, 150 g
MI ITEM #
05648768
MFR #
PR5501-T150
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Silicone Sealants
PREMIER REPAK PR5501-T150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PREMIER REPAK
PR5501-T150
Silicone Sealants - Tube, 150 g
MI ITEM #
05648768
MFR #
PR5501-T150
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PR5501-T150 HI CNST SIL VAL & ORING LUBE
Specifications
Operating Temperature Range
-40 to +400 °F
Package Size
150 g
Package Type
Tube
Weight
6.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data