1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Silicone Sealants
PREMIER REPAK PR5505-GC400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PREMIER REPAK
PR5505-GC400
Silicone Sealants - Cartridge, 400 g
MI ITEM #
05648778
MFR #
PR5505-GC400
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PR5505-GC400 ORING LUBE 400G CART-10 CTN
Specifications
Operating Temperature Range
-85 to +350 °F
Package Size
400 g
Package Type
Cartridge
Weight
11.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data