1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PREMIER REPAK
2206T90
Multipurpose Grease - 90 ml, Tube
MI ITEM #
05648890
MFR #
2206T90
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Grease
PREMIER REPAK 2206T90
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PREMIER REPAK
2206T90
Multipurpose Grease - 90 ml, Tube
MI ITEM #
05648890
MFR #
2206T90
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2206T90 HI TEMP RED 90ML TUBE- 12 CTN
Specifications
Container Size
90 ml
Temperature Range
-76 to +500 °F
Weight
3.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought