Motion
D6F8
DF-Series Pneumatic Plug - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 500 psi PSI, 3/4 in Body Size, Buna-N Seal
Mi Item #05648932
MFR #D6F8
Price$26.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Plug - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 500 psi PSI, 3/4 in Body Size, Buna-N Seal
Mi Item #05648932
MFR #D6F8

Mfr description
D6F8 NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.65/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    3/4 in
  • Hex
    1-9/16 in
  • Length
    2.41 in
  • Weight
    0.430 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    10000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)