Motion
HE2310X

NTN
HE2310X

Adapter Sleeve - 1.7500 in Bore Dia., 55 mm Overall Length, Steel Material
MI ITEM #05648933
MFR #HE2310X
Your Price$86.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE2310X

Adapter Sleeve - 1.7500 in Bore Dia., 55 mm Overall Length, Steel Material
MI ITEM #05648933
MFR #HE2310X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.01/each(List $118.07)

Overview

Mfr description
HE2310X
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.7500 in
  • Overall Length
  • Material / Coating
    Steel
  • Outside Diameter
    70 mm
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Lock Nut Number
    AN10
  • Harmonization Code
    8482.99.6510
  • Lock Washer Number
    AW10X
  • Country of Origin
    JP
  • Includes
    Adapter, Sleeve with Lockwasher
  • Series
    HE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359069471
  • UPC_NO
    4547359069471
  • Weight
    0.816 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text