Motion
396-602-B
Evaporative Cooling Towel
Mi Item #05648959
MFR #396-602-B
Price$6.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Evaporative Cooling Towel
Mi Item #05648959
MFR #396-602-B

Mfr description
396-602-B EZ COOL TOWEL
  • Advanced Poly Vinyl Alcohol (PVA) material absorbs water and sweat efficiently and remains active for hours
  • Natural evaporation provides a cooling sensation delivering comfort in warm environments
  • Rinse the EZ-COOL® towel prior to use and wrap around neck, head, or wipe down other pulse points for an exceptional cooling effect
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.93/each

Specifications

Dimensions

  • Length
    42 cm
  • Weight
    5 kg
  • Width
    32 cm

Details

  • Additional Details
    Ideal for use in hot environments for protection from the stress of high temperatures.When activated simply in a small amount of water, the amazing fabric feels cooler than the ambient temperature and will remain cool for hours. You may cut the towel size and wrap around your head, neck, wrists or use under a ventilated cap. If it dries out just add water, give it a quick wring and it's ready to continue cooling.
  • Color
    Blue
  • Description
    Ideal for use in hot environments for protection from the stress of high temperatures.When activated simply in a small amount of water, the amazing fabric feels cooler than the ambient temperature and will remain cool for hours. You may cut the towel size and wrap around your head, neck, wrists or use under a ventilated cap. If it dries out just add water, give it a quick wring and it's ready to continue cooling.
  • Fabric Type
    PVA
  • Manufacturer Upc Number
    616314125218
  • UPC_NO
    616314125218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)