Motion
6DF8-B
DF-Series Pneumatic Socket - Brass Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 500 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #05648967
MFR #6DF8-B
Your Price$68.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Socket - Brass Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 500 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #05648967
MFR #6DF8-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.35/each(List $78.60)

Overview

Mfr description
6DF8-B QUICK CONNECT COUPLER

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Working Pressure Range
    351 to 700 psi
  • Working Pressure
    500 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Body Size
    3/4 in
  • Coupling Connection Type
    Automatic
  • Hex
    1.50 in
  • Length
    3.18 in
  • Burst Pressure
    10000 psi
  • Standard Interchange
    Industrial
  • Weight
    1.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text