Motion
2406-22
Cordless Drill Driver - 0.2500 in Compatible Bit Size, 1500 rpm Maximum Speed
Mi Item #05648984
MFR #2406-22
Price$171.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Drill Driver - 0.2500 in Compatible Bit Size, 1500 rpm Maximum Speed
Mi Item #05648984
MFR #2406-22

Mfr description
2406-22 M12 1/4" HEX SCREWDRIVER KIT
  • Delivers up to 275 in. lbs of torque.
  • On-board battery gauge displays remaining run time
  • New ergonomic handle design for increased comfort
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$171.95/each

Specifications

Dimensions

  • Compatible Bit Size
    0.2500 in
  • Overall Length
    6.9400 in
  • Tool Weight
    2.5 lb
  • Torque
    275 in/lb

Details

  • Batteries Included
    Yes
  • Battery Series
    M12
  • Battery Type
    Lithium-Ion
  • Maximum Speed
    1500 rpm
  • Number Of Clutch Settings
    20
  • Number Of Pieces
    3
  • Reversible
    Yes
  • Variable Speed
    Variable Speed
  • Voltage
    12 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)