Motion
2407-22
M12™ Combination Power Tool Kit - 3/8 in Chuck Size, Keyless, 12 V
MI ITEM #05648985
MFR #2407-22
Price$171.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Combination Power Tool Kit - 3/8 in Chuck Size, Keyless, 12 V
MI ITEM #05648985
MFR #2407-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$171.95/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Overall Length
    6.94 in
  • Overall Width
    2.22 in
  • Torque
    275 in

Details

  • Batteries Included
    Batteries Included
  • Battery Series
    M12™ REDLITHIUM™
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Keyless
  • Chuck Type
    Industrial
  • Color
    Red/Black
  • Housing Material
    Glass-Filled Nylon
  • Includes
    (1) Drill/Driver, (2) Batteries, (1) Battery Charger, (1) Belt Clip, (1) Contractor Bag
  • Manufacturer Product Page
  • Manufacturer Upc Number
    045242300785
  • Material
    Metal
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Maximum Torque
    275
  • Number Of Batteries
    2
  • Number Of Clutch Settings
    20
  • Number Of Pieces
    1
  • Overload Protector
    Yes
  • Power Source
    Cordless
  • Reversible
    Yes
  • Switch Type
    Trigger
  • Tools Included
    3/8” Drill/Driver
  • UPC_NO
    045242300785
  • Variable Speed
    Variable Speed
  • Voltage
    12 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)

Overview

Mfr description
2407-22 M12 3/8" DRIVER DRILL KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought