Motion
2462-22
M12™ Cordless Impact Driver - Reversible, 12 V, 1/4 in Chuck Size, Hex
Mi Item #05648989
MFR #2462-22
Price$185.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Cordless Impact Driver - Reversible, 12 V, 1/4 in Chuck Size, Hex
Mi Item #05648989
MFR #2462-22

Mfr description
2462-22 M12 1/4" HEX IMPACT DRIVER KIT
  • 0-2,500 RPM for increased fastening speed
  • Milwaukee Impact Mechanism delivers 1,000 in-lbs. of torque
  • New ergonomic handle design for increased comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$185.27/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Overall Length
    6.75 in
  • Overall Width
    2.0000 in
  • Tool Weight
    1.9 lb
  • Torque
    1000 in

Details

  • Batteries Included
    Batteries Included
  • Battery Series
    M12
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Hex
  • Chuck Type
    Hex Quick Change
  • Color
    Black/Red
  • Handle Type
    Pistol Grip
  • Housing Material
    Metal
  • Impact Rate
    3300 ipm
  • Includes
    2 Batteries
  • Manufacturer Upc Number
    045242296354
  • Material
    Metal
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Number Of Batteries
    2
  • Number Of Pieces
    1
  • Power Rating
    12 V
  • Reversible
    Yes
  • Standards Met
    CSA, ETL, UL
  • UPC_NO
    045242296354
  • Variable Speed
    Yes
  • Voltage
    12 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)