Motion
2646-21CT
M18™ Cordless 2-Speed Grease Gun Kit - Battery Operated, 10000 psi Maximum Operating Pressure, 48 in Hose Length
Mi Item #05648993
MFR #2646-21CT
Price$299.00/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless 2-Speed Grease Gun Kit - Battery Operated, 10000 psi Maximum Operating Pressure, 48 in Hose Length
Mi Item #05648993
MFR #2646-21CT

Mfr description
2646-21CT M18 2-SPD GREASE GUN KIT
  • Industry leading 10,000 PSI max operating pressure
  • Industry leading max flow-rate of up to 10 oz. / minute
  • New to world precision through Pre-set grease counter dial
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $440.59)
USD$299.00/kt

Specifications

Dimensions

  • Hose Length
    48 in
  • Overall Height
    9.5 in
  • Overall Length
    14 in
  • Width
    3 in

Details

  • Battery Type
    Lithium-Ion
  • Capacity
    14 oz
  • Certification
    UL
  • Color Finish
    Red/Black
  • Features & Benefits
    • Industry leading 10,000 PSI max operating pressure • Industry leading max flow-rate of up to 10 oz. / minute • New to world precision through Pre-set grease counter dial • 48" flexible hose offers greater access to difficult to reach fittings • Air bleeder valve for quick priming • M18™ REDLITHIUM™ System: Compatible with over 40 M18™ Lithium-Ion solutions for greater versatility in the workplace • Lock-on / Lock-off trigger delivers added user convenience
  • Includes
    Charger, Case, Battery
  • Manufacturer Upc Number
    045242287659
  • Material
    Metal
  • Maximum Operating Pressure
    10000 psi
  • Product Type
    Grease Guns
  • UPC_NO
    045242287659
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)