Motion
5104CLR17
Tool Bag - Heavy Duty Canvas, Leather Reinforced Bottom Material
Mi Item #05649466
MFR #5104CLR17
Price$178.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Heavy Duty Canvas, Leather Reinforced Bottom Material
Mi Item #05649466
MFR #5104CLR17

Mfr description
5104CLR17 KLEIN STRAIGHT SIDE BUCKET W/
  • Load rated 150 lbs. (68 kg)
  • Top of bucket zips closed.
  • 14'' (356 mm) diameter accommodates standard 5 gallon (18.93 L) bucket.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.55/each

Specifications

Details

  • Additional Details
    • Inspect for damage before each use. • Remove from service if bucket shows signs of wear • Never exceed the working load limit. • Completely close top before each use.
  • Features & Benefits
    • Load rated 150 lbs. (68 kg) • Top of bucket zips closed. • 14'' (356 mm) diameter accommodates standard 5 gallon (18.93 L) bucket. • Body constructed of heavy-duty No. 1 canvas. • Web strap extends down the side of the bucket. • Leather reinforced bottom extends 3'' (76 mm) up the side. • Durable steel rim.
  • Manufacturer Product Page
  • Material
    Heavy Duty Canvas, Leather Reinforced Bottom
  • Tool Bag Style
    Tool Bag
  • UPC_NO
    092644620171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)