Motion
960-GTR
6:1 Thrust - 10 oz Cartridge - Ratchet Rod - Zinc Chromate Plated Gator Trigger Comfort Handle
Mi Item #05649524
MFR #960-GTR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6:1 Thrust - 10 oz Cartridge - Ratchet Rod - Zinc Chromate Plated Gator Trigger Comfort Handle
Mi Item #05649524
MFR #960-GTR

Mfr description
960 GTR CAULK GUN
  • Zinc Chromate, Gator Trigger, Cutter, Poker, Ladder Hook, Heat Treated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cartridge Size
    10 oz. cartridge

Details

  • Color
    Chrome
  • For Use With
    acrylic, latex, silicone
  • Frame Type
    Cradle
  • Manufacturer Upc Number
    10039922710121
  • Package Height
    7.625 in
  • Package Quantity
    6
  • Package Width
    8.625 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)