Motion
AC24VS
STL ADJ WRENCH 4" CHRM
Mi Item #05649615
MFR #AC24VS
Price$36.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STL ADJ WRENCH 4" CHRM
Mi Item #05649615
MFR #AC24VS

Mfr description
AC24VS 4" ADJUSTABLE WRENCH
  • Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either SAE or Metric
  • Wide Capacity Jaw Allows Each Tool to Work with More Fastener Sizes
  • Wider Handle Provides More Comfort and Less Stress to the Hand
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.33/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Weight
    0.154 lb
  • Wrench Size
    4 in

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome Plated
  • Handle Style
    Non-Cushion Grip
  • Jaw Capacity
    1/2 in
  • Manufacturer Upc Number
    037103253972
  • Material
    Steel
  • Maximum Jaw Capacity
    0.5000 in
  • Measurement Scale
    Scale Included
  • PSC Code
    5120
  • Warranty
    Lifetime
  • Wrench Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)