Overview
Mfr description
CDQ2B32-40LM-CJOC0033 CYLINDER, SPL
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginKR
- Stroke40 mm
- Piston ActionDouble-Acting
- OptionsRod end male thread
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Made to OrderYes
- Mounting TypeThrough Hole
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data