Motion
PL040X065AD

TSUBAKI (UST)
PL040X065AD

Keyless Bushing - AS Series, 1.5750 in ID, 2.5591 in OD, 0.7874 in LTB
Mi Item #05649878
MFR #PL040X065AD
Price$333.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL040X065AD

Keyless Bushing - AS Series, 1.5750 in ID, 2.5591 in OD, 0.7874 in LTB
Mi Item #05649878
MFR #PL040X065AD

Mfr description
PL040X065AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.12/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    1.5750 in
  • Hub Contact Pressure
    15519 psi
  • Length Through Bore  
    0.7874 in
  • Maximum Transmitted Thrust
    10560 lb
  • Outside Diameter  
    2.5591 in
  • Overall Length
    26 mm
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    174 N/mm^2
  • Weight
    4.00 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    12.5 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    11
  • Series
    AS
  • UPC_NO
    097039746207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)