Motion
RDQA63TF-100
Cylinder, Compact, Air Cushion, Sw Capable
Mi Item #05650434
MFR #RDQA63TF-100
Price$163.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Compact, Air Cushion, Sw Capable
Mi Item #05650434
MFR #RDQA63TF-100

Mfr description
RDQA63TF-100 CYL, COMPACT, AIR CUSHION,
  • Unique air cushion construction with no cushion ring
  • Wide size variations from ø20 to ø100
  • Nearly three times the allowable kinetic energy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.62/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    100 mm

Details

  • Compact Cylinder Type
    Air Cushioned
  • Country of Origin
    JP
  • Cylinder Series
    RQ
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    RQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)