Motion
130  KIT, SIDE MOUNTING (PCX)

HUB CITY INC
130 KIT, SIDE MOUNTING (PCX)

Speed Reducer Vertical Base Kit - 131, 132, 134, 135 Reducer Size, Steel Material
MI ITEM #05650477
MFR #130 KIT, SIDE MOUNTING (PCX)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
130 KIT, SIDE MOUNTING (PCX)

Speed Reducer Vertical Base Kit - 131, 132, 134, 135 Reducer Size, Steel Material
MI ITEM #05650477
MFR #130 KIT, SIDE MOUNTING (PCX)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    131, 132, 134, 135
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    9 in
  • Shipping Dimensions Width
    9 in
  • Weight
    3 lbs

Details

  • Base Type
    Vertical Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798662381
  • Material
    Steel

Overview

Mfr description
0229-02989 130 SIDE MOUNT BRACKETS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought