Motion
AFL-20
Flag - Nylon Material, 60 in Width, 36 in Height, Red, White, Blue Color
MI ITEM #05650723
MFR #AFL-20
Your Price$79.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flag - Nylon Material, 60 in Width, 36 in Height, Red, White, Blue Color
MI ITEM #05650723
MFR #AFL-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.16/each(List $98.96)

Overview

Mfr description
AFL-20 UNITED STATES NYLON FLAG 60W X

Specifications

  • Type
    American Flag
  • Flag Width
    60 in
  • Above Ground Height
    20 ft
  • Flag Height
    36 in
  • Color
    Red, White, Blue
  • Flag Material
    Nylon
  • Flag Type
    American Flag
  • Maximum Flag Size
    3 x 5 in
  • Pole Material
    Stainless Steel
  • UPC_NO
    691215000932

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text