Motion
AFL-25
Flag Pole or Kit - Nylon Material, 72 in Width, 48 in Height, Red, White, Blue Color
MI ITEM #05650724
MFR #AFL-25
Your Price$96.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flag Pole or Kit - Nylon Material, 72 in Width, 48 in Height, Red, White, Blue Color
MI ITEM #05650724
MFR #AFL-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.01/each(List $120.01)

Overview

Mfr description
AFL-25 UNITED STATES NYLON FLAG 72W X

Specifications

  • Type
    Flag Pole
  • Flag Width
    72 in
  • Above Ground Height
    25 ft
  • Flag Height
    48 in
  • Color
    Red, White, Blue
  • Flag Material
    Nylon
  • Flag Type
    American Flag
  • Maximum Flag Size
    4 x 6 in
  • Pole Material
    Stainless Steel
  • UPC_NO
    691215000949

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text