Motion
AFSP-2
Aluminum Folding Step Platform
Mi Item #05650726
MFR #AFSP-2
Price$275.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Folding Step Platform
Mi Item #05650726
MFR #AFSP-2

Mfr description
AFSP-2 ALUMINUM FOLDING STEP PLATFORM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$275.25/each

Specifications

Dimensions

  • Maximum Standing Height
    19-1/2 in
  • Overall Length
    36-1/2 in
  • Overall Width Diameter
    18-1/4 in

Details

  • Manufacturer Product Page
  • Material
    Aluminum
  • Number of Steps
    2
  • Top Step Dimensions
    15 in W x 35 in L
  • Weight Capacity
    250 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)