Motion
COL-3-26-23
COL-3-26-23
Mi Item #05650755
MFR #COL-3-26-23
Price$3,036.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COL-3-26-23
Mi Item #05650755
MFR #COL-3-26-23

Mfr description
COL-3-26-23 CROSS-OVER LADDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,036.57/each

Specifications

Dimensions

  • Base Spread
    66-1/2 in
  • Maximum Standing Height
    30 in
  • Opened Ladder Dimensions
    29 x 66-1/2 x 72-3/4 in
  • Overall Height
    72-3/4 in
  • Overall Width
    29 in
  • Step Depth
    7 in
  • Step Rise
    10 in

Details

  • Additional Details
    Serrated Steps for Extra Grip and Safety
  • Environmental Comp
    Indoor, Outdoor
  • Ladder Type
    Cross Over Ladder
  • Number of Steps
    3
  • Rail Color
    Yellow
  • Rail Material
    Steel
  • Standards Met
    OSHA 1910.25
  • Step Color
    Yellow
  • Step Material
    Steel
  • UPC_NO
    691215011310
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)