Motion
COL-4-36-44
Cross-Over Ladder, 4 Step, 38 H, 50 W
MI ITEM #05650761
MFR #COL-4-36-44
Price$3,637.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Over Ladder, 4 Step, 38 H, 50 W
MI ITEM #05650761
MFR #COL-4-36-44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,637.26/each

Specifications

Dimensions

  • Base Spread
    103 in
  • Maximum Standing Height
    40 in
  • Opened Ladder Dimensions
    29 x 103 x 82-3/4 in
  • Overall Height
    82-3/4 in
  • Overall Width
    29 in
  • Step Depth
    7 in
  • Step Rise
    10 in

Details

  • Additional Details
    Serrated Steps for Extra Grip and Safety
  • Environmental Comp
    Indoor, Outdoor
  • Ladder Type
    Cross Over Ladder
  • Number of Steps
    4
  • Rail Color
    Yellow
  • Rail Material
    Steel
  • Standards Met
    OSHA 1910.25
  • Step Color
    Yellow
  • Step Material
    Steel
  • UPC_NO
    691215011372
  • Weight Capacity
    500 lbs

Overview

Mfr description
COL-4-36-44 CROSS-OVER LADDER 103X82.15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought