Motion
COL-5-46-33
Cross-Over Ladder, 5 Step, 48 H, 38 W
Mi Item #05650764
MFR #COL-5-46-33
Price$3,816.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Over Ladder, 5 Step, 48 H, 38 W
Mi Item #05650764
MFR #COL-5-46-33

Mfr description
COL-5-46-33 CROSS-OVER LADDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,816.41/each

Specifications

Dimensions

  • Base Spread
    103-1/2 in
  • Maximum Standing Height
    50 in
  • Opened Ladder Dimensions
    29 x 103-1/2 x 92-3/4 in
  • Overall Height
    92-3/4 in
  • Overall Width
    29 in
  • Step Depth
    7 in
  • Step Rise
    10 in

Details

  • Additional Details
    Serrated Steps for Extra Grip and Safety
  • Environmental Comp
    Indoor, Outdoor
  • Ladder Type
    Cross Over Ladder
  • Number of Steps
    5
  • Rail Color
    Yellow
  • Rail Material
    Steel
  • Standards Met
    OSHA 1910.25
  • Step Color
    Yellow
  • Step Material
    Steel
  • UPC_NO
    691215011402
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)