Motion
COL-5-46-44
Cross-Over Ladder, 5 Step, 48 H, 50 W
MI ITEM #05650765
MFR #COL-5-46-44
Your Price$3,309.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Over Ladder, 5 Step, 48 H, 50 W
MI ITEM #05650765
MFR #COL-5-46-44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,309.16/each(List $3,970.99)

Overview

Mfr description
COL-5-46-44 CROSS-OVER LADDER

Specifications

  • Ladder Type
    Cross Over Ladder
  • Number of Steps
    5
  • Weight Capacity
    500 lbs
  • Rail Material
    Steel
  • Step Material
    Steel
  • Maximum Standing Height
    50 in
  • Environmental Comp
    Indoor, Outdoor
  • Additional Details
    Serrated Steps for Extra Grip and Safety
  • Rail Color
    Yellow
  • Step Color
    Yellow
  • Opened Ladder Dimensions
    29 x 115-1/2 x 92-3/4 in
  • Step Depth
    7 in
  • Step Rise
    10 in
  • Standards Met
    OSHA 1910.25
  • Base Spread
    115-1/2 in
  • Overall Height
    92-3/4 in
  • Overall Width
    29 in
  • UPC_NO
    691215011419

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text