Motion
COL-6-56-44
Cross-Over Ladder, 6 Step, 58 H, 50\ in W
MI ITEM #05650769
MFR #COL-6-56-44
Price$3,766.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Over Ladder, 6 Step, 58 H, 50\ in W
MI ITEM #05650769
MFR #COL-6-56-44

Mfr description
COL-6-56-44 CROSS-OVER LADDER 128X102.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,766.64/each

Specifications

Dimensions

  • Base Spread
    128 in
  • Maximum Standing Height
    60 in
  • Opened Ladder Dimensions
    29 x 128 x 102-3/4 in
  • Overall Height
    102-3/4 in
  • Overall Width
    29 in
  • Step Depth
    7 in
  • Step Rise
    10 in

Details

  • Additional Details
    Serrated Steps for Extra Grip and Safety
  • Environmental Comp
    Indoor, Outdoor
  • Ladder Type
    Cross Over Ladder
  • Number of Steps
    6
  • Rail Color
    Yellow
  • Rail Material
    Steel
  • Standards Met
    OSHA 1910.25
  • Step Color
    Yellow
  • Step Material
    Steel
  • UPC_NO
    691215011457
  • Weight Capacity
    500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)