Motion
COLA-2-56-44
Cross-Over Ladder, 93x73, 8 Step
MI ITEM #05650772
MFR #COLA-2-56-44
List Price$4,513.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Over Ladder, 93x73, 8 Step
MI ITEM #05650772
MFR #COLA-2-56-44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,513.29/each for your price

Overview

Mfr description
COLA-2-56-44 ALTER. CROSS-OVER LADDER

Specifications

  • Ladder Type
    Cross Over Ladder
  • Number of Steps
    4
  • Weight Capacity
    350 lbs
  • Rail Material
    Steel
  • Step Material
    Steel
  • Maximum Standing Height
    29-1/2 in
  • Environmental Comp
    Indoor, Outdoor
  • Additional Details
    Serrated Steps for Extra Grip and Safety
  • Opened Ladder Dimensions
    23-7/8 x 106-3/4 x 72-1/4 in
  • Step Depth
    7 in
  • Top Step Depth
    23-1/2 in
  • Step Rise
    10 in
  • Standards Met
    OSHA 1910.25
  • Base Spread
    90-5/8 in
  • Overall Height
    72-1/4 in
  • Overall Width
    44 in
  • UPC_NO
    691215072014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text