Motion
COLA-3-68-32
Cross-Over Ladder, 73x81, 10 Step
MI ITEM #05650783
MFR #COLA-3-68-32
List Price$4,362.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Over Ladder, 73x81, 10 Step
MI ITEM #05650783
MFR #COLA-3-68-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,362.75/each for your price

Overview

Mfr description
COLA-3-68-32 ALTER. CROSS-OVER LADDER

Specifications

  • Ladder Type
    Cross Over Ladder
  • Number of Steps
    5
  • Weight Capacity
    350 lbs
  • Rail Material
    Steel
  • Step Material
    Steel
  • Additional Details
    Serrated Steps for Extra Grip and Safety
  • Environmental Comp
    Indoor, Outdoor
  • Step Depth
    7 in
  • Step Rise
    10 in
  • Standards Met
    OSHA 1910.25
  • Overall Width
    27 in
  • UPC_NO
    691215072120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text