Motion
COLA-5-56-32
Cross-Over Ladder, 113x103, 16 Step
MI ITEM #05650795
MFR #COLA-5-56-32
Price$5,476.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Over Ladder, 113x103, 16 Step
MI ITEM #05650795
MFR #COLA-5-56-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,476.52/each

Specifications

Dimensions

  • Overall Width
    32 in
  • Step Depth
    7 in
  • Step Rise
    10 in

Details

  • Additional Details
    Serrated Steps for Extra Grip and Safety
  • Environmental Comp
    Indoor, Outdoor
  • Ladder Type
    Cross Over Ladder
  • Number of Steps
    8
  • Rail Material
    Steel
  • Standards Met
    OSHA 1910.25
  • Step Material
    Steel
  • UPC_NO
    691215072243
  • Weight Capacity
    350 lbs

Overview

Mfr description
COLA-5-56-32 ALTER. CROSS-OVER LADDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought