Motion
COLA-7-56-44
Cross-Over Ladder, 152x127, 24 Step
Mi Item #05650812
MFR #COLA-7-56-44
Price$7,882.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Over Ladder, 152x127, 24 Step
Mi Item #05650812
MFR #COLA-7-56-44

Mfr description
COLA-7-56-44 ALTER. CROSS-OVER LADDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,882.62/each

Specifications

Dimensions

  • Overall Width
    44 in
  • Step Depth
    7 in
  • Step Rise
    10 in

Details

  • Additional Details
    Permanent Access Mount at Crossover Points
  • Environmental Comp
    Indoor, Outdoor
  • Ladder Type
    Step Ladder
  • Number of Steps
    12
  • Rail Material
    Steel
  • Standards Met
    OSHA 1910.25
  • Step Material
    Steel
  • UPC_NO
    691215072410
  • Weight Capacity
    350 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)